Buy more than* S$200* and get FREE SHIPPING

  • Fine Chemical Cylinders

Fine Chemical Cylinders -

4.00 (1)
Item.#
02906757
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Transparent plastic MAS (styrene copolymer) resin
Cylinder Diameter x Height (phi mm x mm)
44x278
Overall Height (mm)
278
Height (mm)
278
TGK Product Number
416-22-20-08
Bottom Diameter (mm)
100
Scale
Yes
1 Scale (mL)
2
Capacity (mL)
250
Specification
Heat distortion temperature is 95 ℃
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fertilizer making
4
From Japan
On 2016-07-21 03:43:01
It is cheap and easy to use. Perfect if memory is easy to see.
This review is about item#02906723.