Buy more than* S$200* and get FREE SHIPPING

  • Fine Chemical Cylinders

Fine Chemical Cylinders -

4.00 (1)
Item.#
02906784
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
65.38 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material
Transparent plastic MAS (styrene copolymer) resin
Scale
Yes
1 Scale (mL)
20
Capacity (mL)
2000
Specification
Heat distortion temperature is 95deg C
Cylinder Diameter x Height (phi mm x mm)
91x520
Overall Height (mm)
517
Height (mm)
517
TGK Product Number
416-22-20-11
Mouth Outer Diameter (Including Spout)(mm)
102
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fertilizer making
4
From Japan
On 2016-07-21 03:43:01
Easy cheap to use. Memory is perfect Tara easy to see.
This review is about item#02906723.