Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine Graduated Cylinder

Fine Graduated Cylinder -

4.67 (3)
Item.#
02906793
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
121
TGK Product Number
416-22-21-02
Body Size (phi mm)
13
Overall Height (mm)
142
Capacity (mL)
10
Material
BARREL MAIN HOUSING: PP, PEDESTAL: PE
Bottom Diameter (mm)
32
Scale
Available
1 Scale (mL)
2
Overall Length (mm)
142
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Flow rate observation
4
From Japan
On 2015-07-27 10:26:09
Though the resin made in the past had high transparency, in the case of outdoor use, it often cracks, I bought a PP made item. Because the transparency is not high, it is difficult to read the water contained in it, but I think that it is hard to break and it is lightweight.
This review is about item#02906863.
Measurement of oil amount of motorcycle
5
From Japan
On 2014-11-11 20:40:41
Usability was good
This review is about item#02906854.
Used in laboratory experiments
5
From Japan
On 2014-03-30 15:34:01
It is convenient to cut, melt, easy to process.
This review is about item#02906802.