Buy more than* S$200* and get FREE SHIPPING

  • Fine Graduated Cylinder

Fine Graduated Cylinder -

4.67 (3)
Item.#
02906827
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Heat-Resistant Temperature (deg C)
121
Overall Length (mm)
203
TGK Product Number
416-22-21-06
Body Size (phi mm)
30
Overall Height (mm)
203
Capacity (mL)
100
Material
BARREL MAIN HOUSING: PP, PEDESTAL: PE
Bottom Diameter (mm)
60
Scale
Available
1 Scale (mL)
1
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Flow rate observation
4
From Japan
On 2015-07-27 10:26:09
Though the resin made in the past had high transparency, in the case of outdoor use, it often cracks, I bought a PP made item. Because the transparency is not high, it is difficult to read the water contained in it, but I think that it is hard to break and it is lightweight.
This review is about item#02906863.
Measurement of oil amount of motorcycle
5
From Japan
On 2014-11-11 20:40:41
Usability was good
This review is about item#02906854.
Used in laboratory experiments
5
From Japan
On 2014-03-30 15:34:01
It is convenient to cut, melt, easy to process.
This review is about item#02906802.