Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fine Measuring Cup
  • Fine Measuring Cup
  • Fine Measuring Cup

Fine Measuring Cup -

5.00 (1)
Item.#
02906881
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip
Available
Material
Styrol
Bottom Diameter (mm)
90
1 Scale (mL)
50
TGK Product Number
416-01-13-58
Scale
Available
Mouth Outer Diameter (Including Spout)(mm)
97.2
Cylinder Diameter x Height (phi mm x mm)
92x120
Capacity (mL)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the kitchen
5
From Japan
On 2014-07-04 13:01:55
I wanted a large measuring cup. Goods are solid, memory is large and easy to use. Packaging was also polite, I was treating items carefully ☆ ☆ ☆
This review is about item#02906897.