Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fine Measuring Cup

Fine Measuring Cup -

5.00 (1)
Item.#
02906915
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Grip
Available
Material
Styrol
1 Scale (mL)
25
TGK Product Number
416-01-13-57
Scale
Available
Cylinder Diameter x Height (phi mm x mm)
85 x 112
Capacity (mL)
300
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the kitchen
5
From Japan
On 2014-07-04 13:01:55
I wanted a large measuring cup. Goods are solid, memory is large and easy to use. Packaging was also polite, I was treating items carefully ☆ ☆ ☆
This review is about item#02906897.