Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polyethylene Hand Lap, Pump Dispenser
  • Polyethylene Hand Lap, Pump Dispenser
  • Polyethylene Hand Lap, Pump Dispenser

Polyethylene Hand Lap, Pump Dispenser 416-22-24-22

4.29 (7)
Item.#
02906951
Mfr.#
416-22-24-22
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Packing is not attached to the cap part.
Material
PE (polyethylene)
Space
Registration number: 2052115 #
Width (mm)
80phi
TGK Product Number
416-22-24-22
Materials (cap)
POM (Polyacetal)
Height (mm)
165
Capacity (mL)
500
Shape
Round shape
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
It is for alcohol, for assembly.
5
From Japan
On 2018-03-12 14:46:57
The order is convenient. Delivery is also fast. A reliable company.
This review is about item#2906967.
Put ethanol into
5
From Japan
On 2017-11-06 08:25:39
I tried a hand wrap from various manufacturers, but the thing of this maker is easiest to use and it will not break. The things of other manufacturers get worse after a few months. This is highly recommended.
This review is about item#02906967.
For laboratory use
5
From Japan
On 2017-09-20 10:54:44
I use alcohol to put this product in touch with the hand touching part. It is easy to use. Delivery is fast and prices are cheap, too.
This review is about item#2906967.
Use the product with wiping solvent
4
From Japan
On 2014-07-17 13:34:43
Evaporation of volatile solvent is reduced, and it is easy to use. Since the lid of the main body is just a shape to be put on, I think that it will be less lost if you let me screw it.
This review is about item#02906951.
Alcohol is put in for cleaning products.
1
From Japan
On 2014-02-14 08:43:46
The lid is a knob on the red cap. It is not screwed type, it is not suitable for taking out as it is just putting on. Also, because the lid has a gradient, it is difficult to pinch with the fingers and the lid is difficult to open. I think that it is better to put the picture of the state that the lid is removed.
This review is about item#02906967.
Cleaning oil dirt and puncture repair buff etc.
5
From Japan
On 2013-12-13 16:18:12
I was using a spray parts cleaner so far. The spray can was big, it fell down in the way of being disturbed, it was cheap, the feeling of guilt at the time of disposition, the loss which spreads at the time of spraying were concerned. I knew the existence of hand wrap and bought it for trial at a 100 yen shop but as expected, I lost to organic solvent and never went out of the death · · · I did not break in the monotalou, I chose it by quality. This is correct! Push is also light and sucks out properly. If you do not use one day you need 5 to 10 push, but you can do it in such a moment. Because it does not carry, lightness of push is top priority. I like the retro design a bit.
This review is about item#02906967.
I use a solvent to wipe the waste cloth that wipes off oil stains.
5
From Japan
On 2011-02-05 13:11:09
I can not imagine other than this, I have used durability for over 10 years, but the failure is 0.
This review is about item#02906967.