Buy more than* S$200* and get FREE SHIPPING

  • F Pipette PE Head

F Pipette PE Head 416-22-27-31

5.00 (1)
Item.#
02906985
Mfr.#
416-22-27-31
Package Qty.
1Bag(10PC)
Ship pack of
1
11.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Integrated with hat
1 Scale (mL)
0.5
Overall Length (mm)
205
Material
PE (polyethylene resin). With lid. Hanging metal fittings (SUS430)
Tip Caliber (mm)
3.5
Capacity (mL)
1
TGK Product Number
416-22-27-31
Reference
Design registration number: No. No. 375 189
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pottery coloring
5
From Japan
On 2014-09-23 22:36:14
I was looking for something cheap and good. I am satisfied.
This review is about item#02906994.