Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • F Pipette PE Head

F Pipette PE Head 416-22-27-32

5.00 (1)
Item.#
02906994
Mfr.#
416-22-27-32
Package Qty.
1Bag(10PC)
Ship pack of
1
12.61 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
TGK Product Number
416-22-27-32
Tip Caliber (mm)
3.5
Capacity (mL)
2
Material
PE (polyethylene resin). With lid. Hanging metal fittings (SUS430)
Specification
Integrated with hat
1 Scale (mL)
0.5
Overall Length (mm)
235
Reference
Design registration number: No. No. 375 189
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pottery coloring
5
From Japan
On 2014-09-23 22:36:14
I was looking for a good cheap thing. It is satisfaction.
This review is about item#02906994.