Buy more than* S$200* and get FREE SHIPPING

  • F Pipette PE Head

F Pipette PE Head 416-22-27-33

5.00 (1)
Item.#
02907003
Mfr.#
416-22-27-33
Package Qty.
1Bag(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Integrated hat
1 Scale (mL)
0.5
Overall Length (mm)
260
Material
PE (polyethylene resin)With lidWith hanging bracket (SUS430)
Tip Caliber (mm)
3.8
Capacity (mL)
3
TGK Product Number
416-22-27-33
Reference
Design registration number: No. 375189
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pottery coloring
5
From Japan
On 2014-09-23 22:36:14
I was looking for something cheap and good. I am satisfied.
This review is about item#02906994.