Buy more than* S$200* and get FREE SHIPPING

  • F Pipette PE Head

F Pipette PE Head 416-22-27-35

5.00 (1)
Item.#
02907012
Mfr.#
416-22-27-35
Package Qty.
1Bag(10PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TGK Product Number
416-22-27-35
Tip Caliber (mm)
4.9
Capacity (mL)
5
Material
PE (polyethylene resin). With lid. Hanging metal fittings (SUS430)
Specification
Integrated with hat
1 Scale (mL)
1
Overall Length (mm)
280
Reference
Design registration number: No. No. 375 189
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For pottery coloring
5
From Japan
On 2014-09-23 22:36:14
I was looking for something cheap and good. I am satisfied.
This review is about item#02906994.