Buy more than* S$200* and get FREE SHIPPING

  • F Komagome Pipette, With No Pp Head

F Komagome Pipette, With No Pp Head 416-22-28-01

Item.#
02907037
Mfr.#
416-22-28-01
Package Qty.
1Bag(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
1 Scale (mL)
0.5
Overall Length (mm)
170
TGK Product Number
416-22-28-01
Upper Outer Diameter (mm)
About7
Capacity (mL)
1
Material
PP (polypropylene resin)
Specification
Hat not included
Port Size (phimm)
About7