Buy more than* S$200* and get FREE SHIPPING

  • F Komagome Pipette, With No Pp Head

F Komagome Pipette, With No Pp Head 416-22-28-03

Item.#
02907055
Mfr.#
416-22-28-03
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Port Size (phimm)
About8
Capacity (mL)
3
Material
PP (polypropylene resin)
Specification
Hat not included
1 Scale (mL)
0.5
Overall Length (mm)
227
TGK Product Number
416-22-28-03
Upper Outer Diameter (mm)
About8