Buy more than* S$200* and get FREE SHIPPING

  • F Komagome Pipette, With No Pp Head

F Komagome Pipette, With No Pp Head 416-22-28-05

Item.#
02907064
Mfr.#
416-22-28-05
Package Qty.
1Bag(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene resin)
Specification
Hat not included
Port Size (phimm)
About8.5
Capacity (mL)
5
TGK Product Number
416-22-28-05
Upper Outer Diameter (mm)
About8.5
1 Scale (mL)
1
Overall Length (mm)
230