Buy more than* S$200* and get FREE SHIPPING

  • F Komagome Pipette, With No Pp Head

F Komagome Pipette, With No Pp Head 416-22-28-10

Item.#
02907073
Mfr.#
416-22-28-10
Package Qty.
1Bag(10PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PP (polypropylene resin)
Specification
Hat not included
Port Size (phimm)
About8.5
Capacity (mL)
10
TGK Product Number
416-22-28-10
Upper Outer Diameter (mm)
About8.5
1 Scale (mL)
1
Overall Length (mm)
240