Buy more than* S$200* and get FREE SHIPPING

  • F Komagome Pipette, With No Pp Head

F Komagome Pipette, With No Pp Head 416-22-28-11

Item.#
02907082
Mfr.#
416-22-28-11
Package Qty.
1Bag(10PC)
Ship pack of
1
18.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (mL)
1
Overall Length (mm)
262
TGK Product Number
416-22-28-11
Upper Outer Diameter (mm)
About 8.5
Capacity (mL)
20
Material
PP (polypropylene resin )
Specification
Hat sold separately.
Port Size (phimm)
About 8.5