Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Test Tube Stand
  • Plastic Test Tube Stand
  • Plastic Test Tube Stand

Plastic Test Tube Stand -

Item.#
02907116
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
19.5
Width (mm)
166
Number of Stands
6
Material
HIPS (HIGH IMPACT POLYSTYRENE)
TGK Product Number
416-51-21-01