Buy more than* S$200* and get FREE SHIPPING

  • FINE Test Tube Rack, Colorimetric Board
  • FINE Test Tube Rack, Colorimetric Board
  • FINE Test Tube Rack, Colorimetric Board

FINE Test Tube Rack, Colorimetric Board -

Item.#
02907134
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
18.42 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Overall Height (mm)
100
Width (mm)
56.8
Number of Stands
12
TGK Product Number
416-51-21-03
Hole Diameter (phi mm)
19.5
Material
HIPS (high impact polystyrene)
Length (mm)
167