Buy more than* S$200* and get FREE SHIPPING

  • FINE Test Tube Rack, Colorimetric Board

FINE Test Tube Rack, Colorimetric Board -

5.00 (1)
Item.#
02907143
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overall Height (mm)
100
Width (mm)
56.8
Length (mm)
317
Number of Stands
24
Hole Diameter (phi mm)
19.5
Material
HIPS (high impact polystyrene)
TGK Product Number
416-51-21-04
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
analysis
5
From Japan
On 2017-04-05 23:28:28
Although I purchased it several times, usability is very useful and convenient.
This review is about item#2907143.