Polyethylene Aspirator Body Only Aspirator
(5)
Item.#
02907152
Mfr.#
Aspirator
Package Qty.
1PC
Ship pack of
1
Item Feature
Upper Part Connection (phi mm)
13
Overall Height (mm)
Approx. 65.5
TGK Product Number
416-64-74-01
Branch Pipe Outside Diameter (phi mm)
10
Pipe Diameter (phi mm)
Thick: 13.2, fine: 9.9
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
For water flow enhancement and micro bubble generation
From Japan
On 2016-08-19 19:20:22
Bubble generation also occurred in submersible pumps used for making water flow in ancient fish tanks and for enhancing oxygen content. I think that a more detailed bubble will occur if it is a water supply.
Supply of fish cake Noah
From Japan
On 2016-06-08 08:52:01
I hope to be able to micro bubble
Assen to new products
From Japan
On 2016-03-03 08:09:36
I think that it is well thought that the necessary performance is made to have a simple form.
Maintenance of jet skis
From Japan
On 2014-08-05 08:45:39
It seems that it can be used for sea water, so I am saved.
Microbubbling for seawater use
From Japan
On 2012-07-07 18:38:50
I bought it for micro bubbling use for sea water, but since micro bubbles did not occur, it is used for aeration of aeration tank.
Customers Who Bought This Item Also Bought
Top