Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Test Tube Rack

Test Tube Rack -

Item.#
02907177
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Size (phi mm)
12 to 18
Material
Wooden lollipop
TGK Product Number
418-51-20-01
Overall Height (mm)
109
Hole Diameter (phi mm)
21
Width (mm)
212
Number of Stands
6
Depth (mm)
60