Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Rack

Test Tube Rack -

Item.#
02907186
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Compatible Size (phi mm)
12 to 18
Material
Wooden lollipop
Overall Height (mm)
107
Width (mm)
355
Hole Diameter (phi mm)
21
Number of Stands
12
Depth (mm)
62
TGK Product Number
418-51-20-02