Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 200mL

Item.#
02907405
Mfr.#
200mL
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Height (mm)
4
Compatible
200mL for
Maximum External Diameter (mm)
77
Material
SUS304
TGK Product Number
419-32-01-02
Caution
*Height is excluding knob.
Inner Diameter (phi mm)
72