Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 300mLFor

Item.#
02907414
Mfr.#
300mLFor
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
Height is excluding knob.
Inner Diameter (phi mm)
77
TGK Product Number
419-32-01-03
Material
SUS304
Maximum External Diameter (mm)
83
Height (mm)
4
Compatible
300mL for