Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 500mLFor

Item.#
02907423
Mfr.#
500mLFor
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Height (mm)
4
Compatible
500mL for
Maximum External Diameter (mm)
93
Material
SUS304
TGK Product Number
419-32-01-04
Caution
Height is excluding knob.
Inner Diameter (phi mm)
85