Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 1LFor

Item.#
02907432
Mfr.#
1LFor
Package Qty.
1PC
Ship pack of
1
11.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
*Height is excluding knob.
Inner Diameter (phi mm)
110
TGK Product Number
419-32-01-05
Shape
None knob
Material
SUS304
Maximum External Diameter (mm)
118
Height (mm)
6
Compatible
1000mL for