Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 2LFor

Item.#
02907441
Mfr.#
2LFor
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Height (mm)
10
Compatible
2000mL for
Maximum External Diameter (mm)
156
Material
SUS304
TGK Product Number
419-32-01-06
Caution
Height is excluding knob.
Inner Diameter (phi mm)
141