Buy more than* S$200* and get FREE SHIPPING

  • Handle Beaker Lid

Handle Beaker Lid 3LFor

Item.#
02907457
Mfr.#
3LFor
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
Height is excluding knob.
Inner Diameter (phi mm)
161
TGK Product Number
419-32-01-07
Material
SUS304
Maximum External Diameter (mm)
170
Height (mm)
12
Compatible
3000mL for