Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handle Beaker Lid

Handle Beaker Lid 5LFor

Item.#
02907466
Mfr.#
5LFor
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
Height is excluding knob.
Inner Diameter (phi mm)
185
TGK Product Number
419-32-01-08
Material
SUS304
Maximum External Diameter (mm)
194
Height (mm)
12.5
Compatible
5000mL for