Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Handle Beaker Lid

Handle Beaker Lid 10LFor

Item.#
02907475
Mfr.#
10LFor
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.5
Caution
*Height is excluding knob.
Inner Diameter (phi mm)
245
TGK Product Number
419-32-01-09
Material
SUS304
Maximum External Diameter (mm)
260
Height (mm)
19.5
Compatible
10000mL for