Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beaker Stainless Steel 18-8, SUS304Handleless
  • Beaker Stainless Steel 18-8, SUS304Handleless
  • Beaker Stainless Steel 18-8, SUS304Handleless

Beaker Stainless Steel 18-8, SUS304Handleless 419-32-01-14

5.00 (1)
Item.#
02907511
Mfr.#
419-32-01-14
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (mL)
50
Material
Stainless 18-8(SUS304)
Cylinder Diameter x Height (phi mm x mm)
82x109
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Capacity (mL)
500
TGK Product Number
419-32-01-14
Scale
Available
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brazilian wax used when warming sugar wax used in depilation work
5
From Japan
On 2017-04-03 14:30:07
When warming the sugar wax, since the scale is attached, the capacity is easy to understand and because it is stainless steel it has high heat conductivity and is easy to use.
This review is about item#2907493.