Buy more than* S$200* and get FREE SHIPPING

  • Beaker Stainless Steel 18-8, SUS304Handleless

Beaker Stainless Steel 18-8, SUS304Handleless 419-32-01-16

5.00 (1)
Item.#
02907536
Mfr.#
419-32-01-16
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Capacity (mL)
2000
TGK Product Number
419-32-01-16
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
1 Scale (mL)
200
Material
Stainless steel 18-8 (SUS304)
Cylinder Diameter x Height (phi mm x mm)
136x148
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Brazilian wax used when warming sugar wax used in depilation work
5
From Japan
On 2017-04-03 14:30:07
When warming the sugar wax, since the scale is attached, the capacity is easy to understand and because it is stainless steel it has high heat conductivity and is easy to use.
This review is about item#2907493.