Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Scaled Beaker With Handle
  • Stainless Steel Scaled Beaker With Handle
  • Stainless Steel Scaled Beaker With Handle

Stainless Steel Scaled Beaker With Handle 1L

5.00 (2)
Item.#
02907606
Mfr.#
1L
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Specification
Body only(Cover is not included)
1 Scale (mL)
100
TGK Product Number
419-32-01-66
Grip
With one hand
Material
Stainless steel (SUS304)
Cylinder Diameter x Height (phi mm x mm)
107x126
Capacity (mL)
1000
Remarks
With one hand
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weighing time
5
From Japan
On 2016-06-14 15:26:26
I am satisfied with no problem in terms of cost.
This review is about item#34843751.
Metering container such as raw material
5
From Japan
On 2007-10-31 20:15:04
I think that it is hygienic and very user-friendly.
This review is about item#02907615.