Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Scaled Beaker With Handle

Stainless Steel Scaled Beaker With Handle 2L

5.00 (2)
Item.#
02907615
Mfr.#
2L
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
Yes
Specification
Body only(Cover is not included)
Capacity (mL)
2000
Remarks
With one hand
Cylinder Diameter x Height (phi mm x mm)
136x148
Material
Stainless steel (SUS304)
1 Scale (mL)
200
TGK Product Number
419-32-01-68
Grip
With one hand
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Weighing time
5
From Japan
On 2016-06-14 15:26:26
I am satisfied with no problem in terms of cost.
This review is about item#34843751.
Metering container such as raw material
5
From Japan
On 2007-10-31 20:15:04
I think that it is hygienic and very user-friendly.
This review is about item#02907615.