Buy more than* S$200* and get FREE SHIPPING

  • Tank Dolly, Casters

Tank Dolly, Casters 419-32-03-06

5.00 (1)
Item.#
02907791
Mfr.#
419-32-03-06
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.90 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Specification
Caster: 2pcs with stoppers, caster metal parts: chrome-plated finish, body: SUS304 mirror finish
Withstand Load (kg)
120
Standard
50cm for
Inner Diameter x Depth (mm)
505x50
Caster (mm)
65phi
TGK Product Number
419-32-03-06
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for 4 Inochoro Movement of Pickles
5
From Japan
On 2014-11-28 23:55:24
It is lighter and cleaner than I thought of made of stainless steel.
This review is about item#02907791.