Buy more than* S$200* and get FREE SHIPPING

  • Made From Pichet Basket Stainless Steel

Made From Pichet Basket Stainless Steel 10 taken

5.00 (1)
Item.#
02908561
Mfr.#
10 taken
Package Qty.
1PC
Ship pack of
1
33.26 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Even though the product's picture potrays 2 products, it is not a set.
Outer Dimensions (Width x Depth x Height)(mm)
270x350x55
TGK Product Number
419-32-06-31
Material
SUS304
Type
Deep type
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts for purse
5
From Japan
On 2015-10-23 14:49:43
It was the same as the ones that have been conventionally used.
This review is about item#02908577.