Buy more than* S$200* and get FREE SHIPPING

  • Made From Pichet Basket Stainless Steel

Made From Pichet Basket Stainless Steel 10 taken

5.00 (4)
Item.#
02908586
Mfr.#
10 taken
Package Qty.
1PC
Ship pack of
1
20.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Even though the product's picture potrays 2 products, it is not a set.
Outer Dimensions (Width x Depth x Height)(mm)
235x320x25
TGK Product Number
419-32-06-36
Material
SUS304
Type
Shallow type
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
バーベキューの材料の乾燥用
5
From Japan
On 2017-05-25 18:31:22
まだ使用していませんが、素晴らしい品物で満足しています。
This review is about item#2908577.
バーベキューの材料の乾燥用
5
From Japan
On 2017-05-25 18:28:26
まだ使用しておりませんが、素晴らしい品物で満足しています。
This review is about item#2908586.
Oven
5
From Japan
On 2017-01-23 15:08:40
I bought to cook in the oven ingredients, such as vegetables in the open state, but the quality was also good in the expected to the width and depth both. Price is also cheap, I think that could be a good choice.
This review is about item#2908561.
For putting parts
5
From Japan
On 2015-10-23 14:49:43
It was the same as the one used conventionally.
This review is about item#02908577.