Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-01

Item.#
02909697
Mfr.#
419-32-21-01
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Capacity (L)
1
Diameter (phi mm)
105
TGK Product Number
419-32-21-01
Height (mm)
120
Material
Stainless steel 18-8 (SUS304)
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.