Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-02

Item.#
02909706
Mfr.#
419-32-21-02
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
135
TGK Product Number
419-32-21-02
Height (mm)
150
Material
Stainless steel 18-8 (SUS304)
Capacity (L)
2
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.