Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-03

Item.#
02909715
Mfr.#
419-32-21-03
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TGK Product Number
419-32-21-03
Height (mm)
180
Material
Stainless steel 18-8 (SUS304)
Capacity (L)
3
Diameter (phi mm)
155
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.