Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-05

Item.#
02909733
Mfr.#
419-32-21-05
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Capacity (L)
7
Diameter (phi mm)
210
TGK Product Number
419-32-21-05
Height (mm)
215
Material
Stainless steel 18-8 (SUS304)
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.