Buy more than* S$200* and get FREE SHIPPING

  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle
  • 18-8 SUS304 Airtight Can With Handle

18-8 SUS304 Airtight Can With Handle 419-32-21-07

Item.#
02909751
Mfr.#
419-32-21-07
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
289.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Material
Stainless steel 18-8 (SUS304)
Capacity (L)
15
Diameter (phi mm)
270
TGK Product Number
419-32-21-07
Height (mm)
275
Caution
Be careful that chlorine detergent and drug have high possibilities to get rusted.