Buy more than* S$200* and get FREE SHIPPING

  • Mini Ladle - Round Handle - Stainless Steel

Mini Ladle - Round Handle - Stainless Steel Medium

4.33 (3)
Item.#
02909943
Mfr.#
Medium
Package Qty.
1PC
Ship pack of
1
3.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
190
Upper Diameter (phi) x Height h (mm)
34x29
Capacity (mL)
22
Precautions for Use
Warning: There is a high probability of rusting in chlorine-based detergents and chemicals, so please be careful.
Material
SUS304
Type
Medium
TGK Product Number
419-32-22-15
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To paint
3
From Japan
On 2015-10-05 14:36:51
I am using it to get into the gun.
This review is about item#02909934.
Removing liquid from the bottle
5
From Japan
On 2014-08-20 17:36:48
Although it is cheap, it is well done, and it is useful for taking out of plum juice made.
This review is about item#02909943.
cuisine
5
From Japan
On 2012-09-05 19:55:29
I tried using it when applying syrup etc. to cooking. The price is also cheap and easy to use. I think that it is easy to pour if you can attach a pouring spout of a letter to the ladder.
This review is about item#02909934.