Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini Ladle - Round Handle - Stainless Steel

Mini Ladle - Round Handle - Stainless Steel Big

4.33 (3)
Item.#
02909952
Mfr.#
Big
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
190
Upper Diameter (phi) x Height h (mm)
40x33
Capacity (mL)
30
Precautions for Use
Warning: There is a high probability of rusting in chlorine-based detergents and chemicals, so please be careful.
Material
SUS304
Type
Big
TGK Product Number
419-32-22-16
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To paint
3
From Japan
On 2015-10-05 14:36:51
I am using it to get into the gun.
This review is about item#02909934.
Removing liquid from the bottle
5
From Japan
On 2014-08-20 17:36:48
Although it is cheap, it is well done, and it is useful for taking out of plum juice made.
This review is about item#02909943.
cuisine
5
From Japan
On 2012-09-05 19:55:29
I tried using it when applying syrup etc. to cooking. The price is also cheap and easy to use. I think that it is easy to pour if you can attach a pouring spout of a letter to the ladder.
This review is about item#02909934.