Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mini Ladle - Round Handle - Stainless Steel

Mini Ladle - Round Handle - Stainless Steel Extra large

4.33 (3)
Item.#
02909961
Mfr.#
Extra large
Package Qty.
1PC
Ship pack of
1
4.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
190
TGK Product Number
419-32-22-17
Type
Extra large
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Material
SUS304
Upper Diameter (phi) x Height h (mm)
47x40
Capacity (mL)
54
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To paint
3
From Japan
On 2015-10-05 14:36:51
I use in order to put to the gun.
This review is about item#02909934.
Taken out of the liquid from the bottle
5
From Japan
On 2014-08-20 17:36:48
I have been able to well to cheap, have come in handy to take out of plum juice made.
This review is about item#02909943.
cuisine
5
From Japan
On 2012-09-05 19:55:29
I tried to use when making the syrup, etc. for cooking. Price is also easy to use cheaper. I think that it may be easier to pour if you can with a spout of the ladle meat of character.
This review is about item#02909934.