Buy more than* S$200* and get FREE SHIPPING

  • Round Plate -Shallow Type

Round Plate -Shallow Type 40

3.40 (5)
Item.#
02909995
Mfr.#
40
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
SUS 304
Material
SUS304
Outer Diameter x Depth (mm x mm)
42x8
TGK Product Number
419-32-22-38
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
For temporary storage of small screws etc.
5
From Japan
On 2017-10-27 23:56:42
I purchased machine screws and small parts for temporary storage. Easy to pinch even small parts with no corners, it is useful because it can be drained immediately even washed.
This review is about item#2910022.
Indoor soil test
2
From Japan
On 2017-05-18 15:05:14
We purchased it to check if it can be used for water content ratio test. It fits women's palm and is easy to handle. However, because it is too shallow, it did not suit the purpose of use.
This review is about item#2910013.
Parts tray at assembly
1
From Japan
On 2016-05-09 09:01:31
The material notation of φ90 was revised after I pointed out. I got a reply mail saying "I made a mistake as you pointed out." Checking is too late. By the way it's probably the same manufacturer so other smaller sizes are probably wrong with actual material. It seems to be 430 instead of sus 304. Urgent need confirmation.
This review is about item#02910022.
The purpose is to cover the strut upper of the car.
5
From Japan
On 2014-06-17 16:49:06
I am satisfied with the product. It is different from the purpose of the dish, but I think that it may be used outside the original purpose. I would like to try 120 mm objects as well. I uploaded it to 'MINKARA', did you order such a product? I want to know the reaction!
This review is about item#02910031.
Any glove compartment
4
From Japan
On 2014-03-25 20:29:10
You can also put small screws and confectionery. It is quite nice to finish.
This review is about item#02910056.