Buy more than* S$200* and get FREE SHIPPING

  • Round Plate -Shallow Type

Round Plate -Shallow Type 100

3.33 (3)
Item.#
02910031
Mfr.#
100
Package Qty.
1PC
Ship pack of
1
3.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS430
Specification
SUS 430
TGK Product Number
419-32-22-42
Outer Diameter x Depth (mm x mm)
104x13
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
During assembly parts dish
1
From Japan
On 2016-05-09 09:01:31
Material representation of φ90 is what was revised after I pointed out. I have received a reply e-mail that "as clerical error you pointed out." It confirmed it too late. By the way, small size because the manufacturer of the other and also perhaps the actual material there is a possibility that the wrong notation. It seems to be 430 instead of sus304. As soon as possible to be checked.
This review is about item#02910022.
Applications is to cover the car's strut upper.
5
From Japan
On 2014-06-17 16:49:06
The product has been satisfied. Different from the dish of the applications, but I think that some things that are available in the original purpose outside. I want also to try things of 120mm. Whether it was up to the 'Minkara', there was an order of such a product? I want to know the reaction!
This review is about item#02910031.
Every glove compartment
4
From Japan
On 2014-03-25 20:29:10
It goes even a small screw insertion and confectionery unit. Quite finish is also good.
This review is about item#02910056.