Buy more than* S$200* and get FREE SHIPPING

  • 18-0 Stainless Steel Regular Tray

18-0 Stainless Steel Regular Tray 270

4.33 (3)
Item.#
02910092
Mfr.#
270
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.6
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
275x275x24
TGK Product Number
419-32-22-50
Material
SUS430
TRUSCO Part Number
500-6872
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking.
5
From Japan
On 2016-05-30 10:01:32
Selected as the size to which 9 large pieces of dumpling skin can be arranged. I am satisfied with the assumption. Also scheduled to be used during confectionery.
This review is about item#02910101.
work
3
From Japan
On 2016-04-04 15:22:05
I put up something and upside down the tray, but it seems a bit odd
This review is about item#02910126.
Work
5
From Japan
On 2014-02-02 21:11:26
I like it.
This review is about item#02910117.