Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-0 Stainless Steel Regular Tray

18-0 Stainless Steel Regular Tray 310

4.33 (3)
Item.#
02910101
Mfr.#
310
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.6
TGK Product Number
419-32-22-51
TRUSCO Part Number
500-6881
Material
SUS430
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
317x317x24
Precautions for Use
High occurance of rust in chlorine-based detergents and chemicals, so pay attention.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking.
5
From Japan
On 2016-05-30 10:01:32
Selected as the size to which 9 large pieces of dumpling skin can be arranged. I am satisfied with the assumption. Also scheduled to be used during confectionery.
This review is about item#02910101.
work
3
From Japan
On 2016-04-04 15:22:05
I put up something and upside down the tray, but it seems a bit odd
This review is about item#02910126.
Work
5
From Japan
On 2014-02-02 21:11:26
I like it.
This review is about item#02910117.