Buy more than* S$200* and get FREE SHIPPING

  • 18-0 Stainless Steel Regular Tray

18-0 Stainless Steel Regular Tray 340

4.33 (3)
Item.#
02910117
Mfr.#
340
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Thickness (mm)
0.6
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
338x338x23
TGK Product Number
419-32-22-52
Material
SUS430
TRUSCO Part Number
500-6899
Precautions for Use
Warning: There is a high probability of rusting in chlorine-based detergents and chemicals, so please be careful.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used for cooking.
5
From Japan
On 2016-05-30 10:01:32
Selected as the size to which 9 large pieces of dumpling skin can be arranged. I am satisfied with the assumption. Also scheduled to be used during confectionery.
This review is about item#02910101.
work
3
From Japan
On 2016-04-04 15:22:05
I put up something and upside down the tray, but it seems a bit odd
This review is about item#02910126.
Work
5
From Japan
On 2014-02-02 21:11:26
I like it.
This review is about item#02910117.